Motion
31012 DIAMOND GRADE CONSPICUITY MARKING 983-32 ES RED/WHITE 2"X18"CUT 2"X50

3M
31012 DIAMOND GRADE CONSPICUITY MARKING 983-32 ES RED/WHITE 2"X18"CUT 2"X50

3M™ Diamond Grade™ Conspicuity Marking 983-32, Red/White, 2 in x 50 yd, Kiss Cut every 18 in, 6 Rolls/Carton
MI ITEM #03173227
MFR #31012 DIAMOND GRADE CONSPICUITY MARKING 983-32 ES RED/WHITE 2"X18"CUT 2"X50
List Price$321.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31012 DIAMOND GRADE CONSPICUITY MARKING 983-32 ES RED/WHITE 2"X18"CUT 2"X50

3M™ Diamond Grade™ Conspicuity Marking 983-32, Red/White, 2 in x 50 yd, Kiss Cut every 18 in, 6 Rolls/Carton
MI ITEM #03173227
MFR #31012 DIAMOND GRADE CONSPICUITY MARKING 983-32 ES RED/WHITE 2"X18"CUT 2"X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$321.74/each for your price

Overview

Mfr description
31012 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M's DOT tape is certified and guaranteed to meet and exceed NHTSA requirements
  • Durable
  • resists weather, dirt and aging
  • Aggressive adhesive
  • Non-corroding
  • Available in two product constructions
  • o Series 983
  • strong and durable for easy application to smooth surfaces
  • o Series 963
  • new thin, flexible prismatic for smooth surfaces, and around rivets and corners

Specifications

  • Color
    Multi-Color
  • Backing Material
    Polyethylene
  • Length
    50 yd
  • Width
    2 in
  • Product Type
    Reflective Tape
  • Manufacturer Upc Number
    00051135310120
  • UPC_NO
    00051135310120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought