Motion
7000129419

3M
7000129419

3M™ Diamond Grade™ Conspicuity Markings 983-326, Red/White, DOT, 2 in x 12 in, 100/Pack, 6 Packs/Carton
Mi Item #03173231
MFR #7000129419
Price$122.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000129419

3M™ Diamond Grade™ Conspicuity Markings 983-326, Red/White, DOT, 2 in x 12 in, 100/Pack, 6 Packs/Carton
Mi Item #03173231
MFR #7000129419

Mfr description
31019 DIAMOND GRADE CONSPICUITY MARKING
  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
  • Aggressive, pressure-sensitive adhesive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.89/each

Specifications

Dimensions

  • Length
    12 in
  • Width
    2 in

Details

  • Backing Material
    Polyethylene
  • Color
    Red, White
  • Manufacturer Upc Number
    30051135310190
  • Product Type
    Reflective Tape
  • Standards Met
    DOT Mark
  • UPC_NO
    30051135310190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)