Motion
35574 HEAT SHRINK THIN-WALL TUBING FP-301-1/4-BLACK-100': 100' SPOOL LENGTH

3M
35574 HEAT SHRINK THIN-WALL TUBING FP-301-1/4-BLACK-100': 100' SPOOL LENGTH

3M™ Heat Shrink Thin-Wall Tubing FP-301-1/4-Black-100': 100 ft spool length, 300 linear ft/box, 3 Rolls/Case
MI ITEM #03173311
MFR #35574 HEAT SHRINK THIN-WALL TUBING FP-301-1/4-BLACK-100': 100' SPOOL LENGTH
Your Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35574 HEAT SHRINK THIN-WALL TUBING FP-301-1/4-BLACK-100': 100' SPOOL LENGTH

3M™ Heat Shrink Thin-Wall Tubing FP-301-1/4-Black-100': 100 ft spool length, 300 linear ft/box, 3 Rolls/Case
MI ITEM #03173311
MFR #35574 HEAT SHRINK THIN-WALL TUBING FP-301-1/4-BLACK-100': 100' SPOOL LENGTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.15/each(List $1.32)

Overview

Mfr description
35574 HEAT SHRINK THIN-WALL TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Before Shrink Inside Diameter
    1/4 in
  • After Shrink Inside Diameter
    1/8 in
  • Shrink Ratio
  • Dimensions
    1/4" Dia. x 100 ft
  • Color
    Black
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Max Operating Temperature
    +135 °C
  • Voltage Rating
    600 V
  • Length
  • Material
    Polyolefin
  • Package Quantity
    3
  • Overall Length
    100 ft
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    10051135355746
  • UPC_NO
    00051135355749

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought