Motion
35726 BUS BAR TUBING BBI-3A-20` O.D. 3.28 - 5.57"

3M
35726 BUS BAR TUBING BBI-3A-20` O.D. 3.28 - 5.57"

3M™ Bus Bar Tubing BBI-3A-20', O.D. 3.28 - 5.57 in, 20 feet/case
MI ITEM #03173341
MFR #35726 BUS BAR TUBING BBI-3A-20` O.D. 3.28 - 5.57"
Your Price$48.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35726 BUS BAR TUBING BBI-3A-20` O.D. 3.28 - 5.57"

3M™ Bus Bar Tubing BBI-3A-20', O.D. 3.28 - 5.57 in, 20 feet/case
MI ITEM #03173341
MFR #35726 BUS BAR TUBING BBI-3A-20` O.D. 3.28 - 5.57"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.90/ft(List $56.24)

Overview

Mfr description
35726 BUS BAR TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear
  • Made of red cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant
  • ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant

Specifications

  • Dimensions
    2.38" Dia. x 20 ft
  • After Shrink Inside Diameter
    1.01 in
  • Bus Bar Circumference Range
    83 to 141
  • Operating Temperature Range
    -55 to +110 °C
  • Voltage Rating
    25 kV
  • Color
    Multi-Color
  • Material
    Polyolefin
  • Additional Details
    Flame Retardant
  • Before Shrink Inside Diameter
    2.38 in
  • Length
    20 ft
  • Manufacturer Upc Number
    00051135357262
  • Max Bus Bar Circumference
    141 mm
  • Max Operating Temperature
    +110 °C
  • Min Bus Bar Circumference
    83 mm
  • Min Operating Temperature
    -55 °C
  • Minimum Order Quantity
    20
  • Overall Length
    20 ft
  • Product Types
    Bus Bar Tubing
  • UPC_NO
    00051135357262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text