Motion
35729 BUS BAR HEAT SHRINK TUBING BBI-4A-50`: O.D. 5.43 - 8.86"

3M
35729 BUS BAR HEAT SHRINK TUBING BBI-4A-50`: O.D. 5.43 - 8.86"

3M™ Bus Bar Heat Shrink Tubing BBI-4A-50': O.D. 5.43 - 8.86 in, 50 feet/case
MI ITEM #03173344
MFR #35729 BUS BAR HEAT SHRINK TUBING BBI-4A-50`: O.D. 5.43 - 8.86"
List Price$62.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35729 BUS BAR HEAT SHRINK TUBING BBI-4A-50`: O.D. 5.43 - 8.86"

3M™ Bus Bar Heat Shrink Tubing BBI-4A-50': O.D. 5.43 - 8.86 in, 50 feet/case
MI ITEM #03173344
MFR #35729 BUS BAR HEAT SHRINK TUBING BBI-4A-50`: O.D. 5.43 - 8.86"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.07/each for your price

Overview

Mfr description
35729 BUS BAR HEAT SHRINK TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear
  • Made of red cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant
  • ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant

Specifications

  • Before Shrink Inside Diameter
    4.35 in
  • After Shrink Inside Diameter
    1.67 in
  • Dimensions
    4.35" Dia. x 50 ft
  • Color
    Multi-Color
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +110 °C
  • Max Operating Temperature
    +110 °C
  • Voltage Rating
    25 kV
  • Length
  • Material
    Polyolefin
  • Overall Length
    50 ft
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear • Made of red cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant • ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant
  • Manufacturer Upc Number
    00051135357293
  • UPC_NO
    00051135357293

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text