Motion
35734 BUS BAR TUBING BBI-7A-20` O.D. 8.28 - 13.00"

3M
35734 BUS BAR TUBING BBI-7A-20` O.D. 8.28 - 13.00"

3M™ Bus Bar Tubing BBI-7A-20', O.D. 8.28 - 13.00 in, 20 feet/case
Mi Item #03173349
MFR #35734 BUS BAR TUBING BBI-7A-20` O.D. 8.28 - 13.00"
Price$141.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35734 BUS BAR TUBING BBI-7A-20` O.D. 8.28 - 13.00"

3M™ Bus Bar Tubing BBI-7A-20', O.D. 8.28 - 13.00 in, 20 feet/case
Mi Item #03173349
MFR #35734 BUS BAR TUBING BBI-7A-20` O.D. 8.28 - 13.00"

Mfr description
35734 BUS BAR TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear
  • Made of red cross-linked polyolefin
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.10/each

Specifications

Dimensions

  • After Shrink Inside Diameter
    2.55 in
  • Before Shrink Inside Diameter
    6.78 in
  • Dimensions
    6.78" Dia. x 20 ft
  • Length
    20 ft
  • Max Bus Bar Circumference
    330 mm
  • Min Bus Bar Circumference
    210 mm
  • Overall Length
    20 ft

Details

  • Additional Details
    Flame Retardant
  • Bus Bar Circumference Range
    210 to 330
  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051135357347
  • Material
    Polyolefin
  • Max Operating Temperature
    +110 °C
  • Min Operating Temperature
    -55 °C
  • Minimum Order Quantity
    20
  • Operating Temperature Range
    -55 to +110 °C
  • Product Types
    Bus Bar Tubing
  • UPC_NO
    00051135357347
  • Voltage Rating
    25 kV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)