Motion
35877 BUS BAR TUBING BBI-9A-50` O.D. 12.29 - 19.23"

3M
35877 BUS BAR TUBING BBI-9A-50` O.D. 12.29 - 19.23"

Heat Shrink Bus Bar Insulation - 50 ft Length
MI ITEM #03173354
MFR #35877 BUS BAR TUBING BBI-9A-50` O.D. 12.29 - 19.23"
List Price$181.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35877 BUS BAR TUBING BBI-9A-50` O.D. 12.29 - 19.23"

Heat Shrink Bus Bar Insulation - 50 ft Length
MI ITEM #03173354
MFR #35877 BUS BAR TUBING BBI-9A-50` O.D. 12.29 - 19.23"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.08/each for your price

Overview

Mfr description
35877 BUS BAR TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear
  • Made of red cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant
  • ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant

Specifications

  • Length
    50 ft
  • ManufacturerName (description attribute)
    3M
  • Material
    Polyolefin
  • Manufacturer Upc Number
    00051135358771
  • Operating Temperature Range
    -55 to +110 °C
  • Color
    Multi-Color
  • Max Operating Temperature
    +110 °C
  • Min Operating Temperature
    -55 °C
  • UPC_NO
    00051135358771
  • Overall Length
    50 ft
  • Product Types
    Bus Bar Tubing
  • Additional Details
    Flame Retardant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought