Motion
35993 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-230-1-250 BLACK 2-WAY OUTLET

3M
35993 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-230-1-250 BLACK 2-WAY OUTLET

3M™ Heat Shrinkable Cable Breakout Boot HDBB-230-1-250, black, 2-way outlet, 1/case
Mi Item #03173358
MFR #35993 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-230-1-250 BLACK 2-WAY OUTLET
Price$169.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35993 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-230-1-250 BLACK 2-WAY OUTLET

3M™ Heat Shrinkable Cable Breakout Boot HDBB-230-1-250, black, 2-way outlet, 1/case
Mi Item #03173358
MFR #35993 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-230-1-250 BLACK 2-WAY OUTLET

Mfr description
35993 HEAT SHRINKABLE CABLE BREAKOUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ensures excellent insulation and void-free sealing of cable breakouts
  • Internal coating of adhesive offers reliable environmental sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.15/each

Specifications

Dimensions

  • Weight
    0.013 lb

Details

  • Additional Details
    Flame Retardant
  • After Shrink Cable Entry Dia Rng
    Maximum of 1.9
  • After Shrink Conductor Exit Dia Rng
    Maximum of 1/2
  • Cable Entries
    (1) Maximum of 1.9"
  • Color
    Black
  • Conductor Exits
    (2) Maximum of 1/2"
  • Manufacturer Upc Number
    00051135359938
  • Material
    Polyolefin
  • Minimum Order Quantity
    1
  • Number Of Cable Entries
    1
  • Number Of Conductor Exits
    2
  • UPC_NO
    00051135359938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)