Motion
35995 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-320-1-250: BLACK 3-WAY OUTLE

3M
35995 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-320-1-250: BLACK 3-WAY OUTLE

3M™ Heat Shrinkable Cable Breakout Boot HDBB-320-1-250: black, 3-way outlet, 1/case
MI ITEM #03173360
MFR #35995 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-320-1-250: BLACK 3-WAY OUTLE
List Price$69.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35995 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-320-1-250: BLACK 3-WAY OUTLE

3M™ Heat Shrinkable Cable Breakout Boot HDBB-320-1-250: black, 3-way outlet, 1/case
MI ITEM #03173360
MFR #35995 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-320-1-250: BLACK 3-WAY OUTLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.15/each for your price

Overview

Mfr description
35995 HEAT SHRINKABLE CABLE BREAKOUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ensures excellent insulation and void-free sealing of cable breakouts
  • Internal coating of adhesive offers reliable environmental sealing
  • Provides maximum electrical and mechanical protection
  • Semi-rigid, flame-retardant polyolefin construction
  • RoHS 2011/65/EU Compliant

Specifications

  • Cable Entries
    (1) Maximum of 1/2"
  • Conductor Exits
    (3) Maximum of 0.16"
  • Color
    Black
  • Material
    Polyolefin
  • Additional Details
    Flame Retardant
  • After Shrink Cable Entry Dia Rng
    Maximum of 1/2
  • After Shrink Conductor Exit Dia Rng
    Maximum of 0.16
  • Manufacturer Upc Number
    00051135359952
  • Minimum Order Quantity
    1
  • Number Of Cable Entries
    1
  • Number Of Conductor Exits
    3
  • Product Types
    Cables and Wires Accessories
  • UPC_NO
    00051135359952
  • Weight
    0.013 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text