Motion
35998 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-340-1-250 BLACK 3-WAY OUTLET

3M
35998 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-340-1-250 BLACK 3-WAY OUTLET

3M™ Heat Shrinkable Cable Breakout Boot HDBB-340-1-250, black, 3-way outlet, 1/case
Mi Item #03173363
MFR #35998 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-340-1-250 BLACK 3-WAY OUTLET
Price$149.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
35998 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-340-1-250 BLACK 3-WAY OUTLET

3M™ Heat Shrinkable Cable Breakout Boot HDBB-340-1-250, black, 3-way outlet, 1/case
Mi Item #03173363
MFR #35998 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-340-1-250 BLACK 3-WAY OUTLET

Mfr description
35998 HEAT SHRINKABLE CABLE BREAKOUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ensures excellent insulation and void-free sealing of cable breakouts
  • Internal coating of adhesive offers reliable environmental sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.35/each

Specifications

Dimensions

  • Weight
    0.013 lb

Details

  • Additional Details
    Flame Retardant
  • After Shrink Cable Entry Dia Rng
    Maximum of 2
  • After Shrink Conductor Exit Dia Rng
    Maximum of 3/4
  • Cable Entries
    (1) Maximum of 2"
  • Color
    Black
  • Conductor Exits
    (3) Maximum of 3/4"
  • Manufacturer Upc Number
    00051135359983
  • Material
    Polyolefin
  • Minimum Order Quantity
    1
  • Number Of Cable Entries
    1
  • Number Of Conductor Exits
    3
  • Product Types
    Cables and Wires Accessories
  • UPC_NO
    00051135359983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)