Overview
Mfr description
36001 HEAT SHRINKABLE CABLE BREAKOUT
- For industrial/occupational use only. Not for consumer sale or use.
- Ensures excellent insulation and void-free sealing of cable breakouts
- Internal coating of adhesive offers reliable environmental sealing
- Provides maximum electrical and mechanical protection
- Semi-rigid, flame-retardant polyolefin construction
- RoHS 2011/65/EU Compliant
Specifications
- ColorBlack
- MaterialPolyolefin
- Features & Benefits• For industrial/occupational use only. Not for consumer sale or use.• Ensures excellent insulation and void-free sealing of cable breakouts • Internal coating of adhesive offers reliable environmental sealing • Provides maximum electrical and mechanical protection • Semi-rigid, flame-retardant polyolefin construction • RoHS 2011/65/EU Compliant
- Manufacturer Upc Number00051135360019
- UPC_NO00051135360019
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data