Motion
7000121915 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877019, 821 W160 X 1/8

3M
7000121915 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877019, 821 W160 X 1/8

2:1 Heat Shrink Tubing - 0.1200 in Shank Dia, Aluminum Oxide
MI ITEM #03173387
MFR #7000121915 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877019, 821 W160 X 1/8
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121915 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877019, 821 W160 X 1/8

2:1 Heat Shrink Tubing - 0.1200 in Shank Dia, Aluminum Oxide
MI ITEM #03173387
MFR #7000121915 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877019, 821 W160 X 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.97/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Length
    6 in
  • Shank Diameter
    0.1200 in
  • Weight
    0.024 lb

Details

  • Grade
    Medium
  • Manufacturer Upc Number
    00051115332746
  • Material
    Polyolefin
  • Max Rpm
    81300 rpm
  • Package Quantity
    6
  • Point Shape Code
    W160
  • UPC_NO
    00051115332746

Overview

Mfr description
7000121915 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
  • Non-woven construction resists loading during use
  • Unitized production method compresses abrasive web for greater density and durability
  • Resists smearing for cleaner surfaces and less preparation
  • Self-dressing material exposes fresh grain through the life cycle
  • Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
  • Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought