Motion
36621 HEAT SHRINK THIN WALL TUBING FP-301-1/4-AST COLOR 6" PIECES

3M
36621 HEAT SHRINK THIN WALL TUBING FP-301-1/4-AST COLOR 6" PIECES

3M™ Heat Shrink Thin Wall Tubing Assortment Pack FP-301-1/4-Assort colors, 6" pieces, 3 Each of 7 Color, 10 pieces/case
MI ITEM #03173416
MFR #36621 HEAT SHRINK THIN WALL TUBING FP-301-1/4-AST COLOR 6" PIECES
Your Price$39.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36621 HEAT SHRINK THIN WALL TUBING FP-301-1/4-AST COLOR 6" PIECES

3M™ Heat Shrink Thin Wall Tubing Assortment Pack FP-301-1/4-Assort colors, 6" pieces, 3 Each of 7 Color, 10 pieces/case
MI ITEM #03173416
MFR #36621 HEAT SHRINK THIN WALL TUBING FP-301-1/4-AST COLOR 6" PIECES

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$39.28/pk(List $40.74)

Overview

Mfr description
36621 HEAT SHRINK THIN WALL TUBING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Before Shrink Inside Diameter
    1/4 in
  • After Shrink Inside Diameter
    1/8 in
  • Shrink Ratio
  • Dimensions
    1/4 Dia. x 6
  • Color
    Multi-Color
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Max Operating Temperature
    +135 °C
  • Voltage Rating
    600 V
  • Length
  • Material
    Polyolefin
  • Package Quantity
    10
  • Overall Length
    6 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051135366219
  • UPC_NO
    00051135366219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought