Motion
36622 HEAT SHRINK TUBING ASSORTMENT PACK FP-301-3/8-ASSORT: 6"LENGTH PIECES

3M
36622 HEAT SHRINK TUBING ASSORTMENT PACK FP-301-3/8-ASSORT: 6"LENGTH PIECES

3M™ Heat Shrink Tubing Assortment Pack FP-301-3/8-Assort: 6 in length pieces, 2 each of 7 colors, 10/case
MI ITEM #03173417
MFR #36622 HEAT SHRINK TUBING ASSORTMENT PACK FP-301-3/8-ASSORT: 6"LENGTH PIECES
Your Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36622 HEAT SHRINK TUBING ASSORTMENT PACK FP-301-3/8-ASSORT: 6"LENGTH PIECES

3M™ Heat Shrink Tubing Assortment Pack FP-301-3/8-Assort: 6 in length pieces, 2 each of 7 colors, 10/case
MI ITEM #03173417
MFR #36622 HEAT SHRINK TUBING ASSORTMENT PACK FP-301-3/8-ASSORT: 6"LENGTH PIECES

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$30.50/each(List $38.48)

Overview

Mfr description
36622 HEAT SHRINK TUBING ASSORTMENT PACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Before Shrink Inside Diameter
    3/8 in
  • After Shrink Inside Diameter
    0.187 in
  • Shrink Ratio
  • Dimensions
    3/8 Dia. x 6
  • Color
    Multi-Color
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Max Operating Temperature
    +135 °C
  • Voltage Rating
    600 V
  • Length
  • Material
    Polyolefin
  • Package Quantity
    10
  • Overall Length
    6 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Balances electrical, physical and chemical properties for various industrial and military applications • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging • Made of flexible polyolefin • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051135366226
  • UPC_NO
    00051135366226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought