Motion
7000122476 3M VINYL TAPE 471, WHITE, 3 IN X 36 YD, 5.2 MIL, 12 ROLLS PER CA

3M
7000122476 3M VINYL TAPE 471, WHITE, 3 IN X 36 YD, 5.2 MIL, 12 ROLLS PER CA

3M™ Vinyl Tape 471, White, 3 in x 36 yd, 5.2 mil, 12 rolls per case
Mi Item #03173427
MFR #7000122476 3M VINYL TAPE 471, WHITE, 3 IN X 36 YD, 5.2 MIL, 12 ROLLS PER CA
Price$118.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122476 3M VINYL TAPE 471, WHITE, 3 IN X 36 YD, 5.2 MIL, 12 ROLLS PER CA

3M™ Vinyl Tape 471, White, 3 in x 36 yd, 5.2 mil, 12 rolls per case
Mi Item #03173427
MFR #7000122476 3M VINYL TAPE 471, WHITE, 3 IN X 36 YD, 5.2 MIL, 12 ROLLS PER CA

Mfr description
7000122476 3M VINYL TAPE 471, WHITE, 3
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.40/each

Specifications

Dimensions

  • Length
    4 ft

Details

  • Color
    White
  • Manufacturer Upc Number
    00021200064661
  • Material
    Polyolefin
  • Max Operating Temperature
    +135 °C
  • Operating Temperature Range
    -55 to +135 °C
  • Package Quantity
    25
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00021200064661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)