Motion
36678

3M
36678

Standard Abrasives™ Surface Conditioning FE Belt 885032, 3-1/2 in x 15-1/2 in CRS, 10 per case
Mi Item #03173436
MFR #36678
Price$46.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36678

Standard Abrasives™ Surface Conditioning FE Belt 885032, 3-1/2 in x 15-1/2 in CRS, 10 per case
Mi Item #03173436
MFR #36678

Mfr description
7000121939 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.58/each

Specifications

Dimensions

  • Belt Length
    3.5000 in
  • Belt Width
    15-1/2 in
  • Overall Length
    15.5 in
  • Overall Width
    3.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cleaning, Deburring, Finishing, Grinding, Surface Preparation
  • Backing Material
    Nylon Film
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Upc Number
    00051115333194
  • Package Quantity
    25
  • Product Types
    FE Belt
  • UPC_NO
    00051115333194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)