Motion
7000123436 3M SANDBLAST STENCIL HAND-CUT SPLICE FREE 507, GREEN, 12 1/4

3M
7000123436 3M SANDBLAST STENCIL HAND-CUT SPLICE FREE 507, GREEN, 12 1/4

3M™ Sandblast Stencil Hand-Cut Splice Free 507, Green, 12 1/4 in x 10 yd, 45 mil, 1 roll per case
Mi Item #03173439
MFR #7000123436 3M SANDBLAST STENCIL HAND-CUT SPLICE FREE 507, GREEN, 12 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000123436 3M SANDBLAST STENCIL HAND-CUT SPLICE FREE 507, GREEN, 12 1/4

3M™ Sandblast Stencil Hand-Cut Splice Free 507, Green, 12 1/4 in x 10 yd, 45 mil, 1 roll per case
Mi Item #03173439
MFR #7000123436 3M SANDBLAST STENCIL HAND-CUT SPLICE FREE 507, GREEN, 12 1/4

Mfr description
7000123436 3M SANDBLAST STENCIL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent for hand-cut and die-cut operations
  • “Butter cut” construction is designed for easy cutting with clean, visible cut lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 ft

Details

  • Color
    Green
  • Manufacturer Upc Number
    00021200846052
  • Operating Temperature Range
    -55 to +135 °C
  • Package Quantity
    25
  • UPC_NO
    00021200846052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)