Motion
7000121918 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877028, 631 W185 X 1/8

3M
7000121918 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877028, 631 W185 X 1/8

Standard Abrasives™ Unitized Mounted Point 877028, 631 W185 x 1/8 in, 5 per inner 50 per case
Mi Item #03173444
MFR #7000121918 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877028, 631 W185 X 1/8
Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121918 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877028, 631 W185 X 1/8

Standard Abrasives™ Unitized Mounted Point 877028, 631 W185 x 1/8 in, 5 per inner 50 per case
Mi Item #03173444
MFR #7000121918 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877028, 631 W185 X 1/8

Mfr description
7000121918 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.26/each

Specifications

Dimensions

  • Length
    4 ft
  • Weight
    0.027 lb

Details

  • Manufacturer Upc Number
    00051115332777
  • Material
    Polyolefin
  • Package Quantity
    25
  • UPC_NO
    00051115332777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)