Motion
7000121942 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885092, 3/4 IN X

3M
7000121942 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885092, 3/4 IN X

Standard Abrasives™ Surface Conditioning FE Belt 885092, 3/4 in x 18 in CRS, 10 per case
Mi Item #03173450
MFR #7000121942 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885092, 3/4 IN X
Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121942 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885092, 3/4 IN X

Standard Abrasives™ Surface Conditioning FE Belt 885092, 3/4 in x 18 in CRS, 10 per case
Mi Item #03173450
MFR #7000121942 STANDARD ABRASIVES SURFACE CONDITIONING FE BELT 885092, 3/4 IN X

Mfr description
7000121942 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.35/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051115333248
  • Package Quantity
    25
  • UPC_NO
    00051115333248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)