Motion
7000121922 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877038, 631 B90 X 1/8

3M
7000121922 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877038, 631 B90 X 1/8

Standard Abrasives™ Unitized Mounted Point 877038, 631 B90 x 1/8 in, 5 per inner 50 per case
Mi Item #03173471
MFR #7000121922 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877038, 631 B90 X 1/8
Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121922 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877038, 631 B90 X 1/8

Standard Abrasives™ Unitized Mounted Point 877038, 631 B90 x 1/8 in, 5 per inner 50 per case
Mi Item #03173471
MFR #7000121922 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877038, 631 B90 X 1/8

Mfr description
7000121922 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.36/each

Specifications

Dimensions

  • Length
    4 ft
  • Weight
    0.027 lb

Details

  • Manufacturer Upc Number
    00051115332814
  • Material
    Polyolefin
  • Package Quantity
    12
  • UPC_NO
    00051115332814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)