Motion
7000122038 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892198, 92

3M
7000122038 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892198, 92

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 892198, 921 3 in x 1/4 in, 10 per case
MI ITEM #03173473
MFR #7000122038 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892198, 92
List Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122038 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892198, 92

Standard Abrasives™ Quick Change TR A/O Unitized Wheel 892198, 921 3 in x 1/4 in, 10 per case
MI ITEM #03173473
MFR #7000122038 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892198, 92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.50/each for your price

Overview

Mfr description
7000122038 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining extra hard density wheel with medium and coarse mineral results in aggressive edge deburring and finishing
  • Harder material density and increased edge durability over 800 Series Unitized Wheels increases life for heavy-duty tasks and hard metals
  • Suitable for heavy-duty deburring, cleaning, blending and finishing
  • Aluminum oxide mineral is a good match for ferrous and non-ferrous metals, including aluminum
  • Easy fastening and swapping of quick change disc enhances tool efficiency and worker productivity

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Material
    Polyolefin
  • Manufacturer Upc Number
    00051115352348
  • UPC_NO
    00051115352348
  • Package Quantity
    12
  • Overall Diameter
    3 in
  • Overall Width
    0.25 in
  • Color
    Green
  • Long Description
    The 7000122038 STANDARD ABRASIVES QUICK CHANGE TR A/O UNITIZED WHEEL 892198 is a 2:1 Heat Shrink Tubing product made with Aluminum Oxide abrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text