Overview
Mfr description
7000121908 STANDARD ABRASIVES BUFF AND
- For industrial/occupational use only. Not for consumer sale or use.
- Medium grade abrasive produces consistent satin finishes on stainless steel, brass, aluminum, chrome and nickel plated fixtures
- Tough nylon face removes surface contaminants without leaving lines or gouging the work piece
- High strength (HS) durability is tear-resistant and stands up to irregular shaped parts
- Resin coated surface runs cool and is waterproof for use with lubricants
- Various sizes available for wide range of tools: straight shaft portable grinder, bench motor, backstand, floor lathe, rotary, straight line, and robotic
- Blue material
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051115332609
- UPC_NO00051115332609
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data