Motion
7000121913 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877000, 731 B52 X 1/8

3M
7000121913 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877000, 731 B52 X 1/8

2:1 Heat Shrink Tubing - 0.1200 in Shank Dia, Aluminum Oxide
MI ITEM #03173479
MFR #7000121913 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877000, 731 B52 X 1/8
Your Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121913 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877000, 731 B52 X 1/8

2:1 Heat Shrink Tubing - 0.1200 in Shank Dia, Aluminum Oxide
MI ITEM #03173479
MFR #7000121913 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877000, 731 B52 X 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.03/each(List $14.98)

Overview

Mfr description
7000121913 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
  • Non-woven construction resists loading during use
  • Unitized production method compresses abrasive web for greater density and durability
  • Resists smearing for cleaner surfaces and less preparation
  • Self-dressing material exposes fresh grain through the life cycle
  • Silicon carbide grain, identified by even last digit in the product number, produces finer, brighter finishes than aluminum oxide, identified by odd last digit in the product number
  • Color-coded for quick and easy identification: dark gray CRS, blue MED, light gray FIN

Specifications

  • Grade
    Fine
  • Head Diameter
    3/8 in
  • Shank Diameter
    0.1200 in
  • Material
    Polyolefin
  • Max Rpm
    45300 rpm
  • Point Shape Code
    B52
  • Weight
    0.026 lb
  • Length
    4 ft
  • Package Quantity
    12
  • Manufacturer Upc Number
    00051115332722
  • UPC_NO
    00051115332722

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought