Motion
7000121947 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888055, 3/4 IN X

3M
7000121947 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888055, 3/4 IN X

Standard Abrasives™ Surface Conditioning RC Belt 888055, 3/4 in x 18 in MED, 10 per case
Mi Item #03173489
MFR #7000121947 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888055, 3/4 IN X
Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121947 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888055, 3/4 IN X

Standard Abrasives™ Surface Conditioning RC Belt 888055, 3/4 in x 18 in MED, 10 per case
Mi Item #03173489
MFR #7000121947 STANDARD ABRASIVES SURFACE CONDITIONING RC BELT 888055, 3/4 IN X

Mfr description
7000121947 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Excellent starting point for finishing stainless steel to a #4 finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.35/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Overall Width
    0.75 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Manufacturer Upc Number
    00051115333453
  • Package Quantity
    5
  • UPC_NO
    00051115333453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)