Motion
7000121914 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877001, 821 B52 X 1/8

3M
7000121914 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877001, 821 B52 X 1/8

2:1 Heat Shrink Tubing - 0.1200 in Shank Dia, Aluminum Oxide
Mi Item #03173495
MFR #7000121914 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877001, 821 B52 X 1/8
Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121914 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877001, 821 B52 X 1/8

2:1 Heat Shrink Tubing - 0.1200 in Shank Dia, Aluminum Oxide
Mi Item #03173495
MFR #7000121914 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877001, 821 B52 X 1/8

Mfr description
7000121914 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.64/each

Specifications

Dimensions

  • Head Diameter
    3/8 in
  • Length
    4 ft
  • Shank Diameter
    0.1200 in
  • Weight
    0.027 lb

Details

  • Grade
    Medium
  • Manufacturer Upc Number
    00051115332739
  • Material
    Polyolefin
  • Max Rpm
    45300 rpm
  • Package Quantity
    5
  • Point Shape Code
    B52
  • UPC_NO
    00051115332739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)