Motion
7000122047 STANDARD ABRASIVES S/C UNITIZED WHEEL 863205, 632 1 IN X 1 IN X

3M
7000122047 STANDARD ABRASIVES S/C UNITIZED WHEEL 863205, 632 1 IN X 1 IN X

Standard Abrasives™ S/C Unitized Wheel 863205, 632 1 in x 1 in x 3/16 in, 10 per case
MI ITEM #03173572
MFR #7000122047 STANDARD ABRASIVES S/C UNITIZED WHEEL 863205, 632 1 IN X 1 IN X
List Price$11.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122047 STANDARD ABRASIVES S/C UNITIZED WHEEL 863205, 632 1 IN X 1 IN X

Standard Abrasives™ S/C Unitized Wheel 863205, 632 1 in x 1 in x 3/16 in, 10 per case
MI ITEM #03173572
MFR #7000122047 STANDARD ABRASIVES S/C UNITIZED WHEEL 863205, 632 1 IN X 1 IN X

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$11.17/each for your price

Overview

Mfr description
7000122047 STANDARD ABRASIVES S/C
  • For industrial/occupational use only. Not for consumer sale or use.
  • Balances electrical, physical and chemical properties for various industrial and military applications
  • Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
  • Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
  • Made of flexible polyolefin
  • Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Material
    Polyolefin
  • Manufacturer Upc Number
    00051115354670
  • UPC_NO
    00051115354670
  • Package Quantity
    12
  • Color
    Black
  • Long Description
    The 7000122047 STANDARD ABRASIVES S/C UNITIZED WHEEL 863205 is a 3:1 Heat Shrink Tubing product.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text