Motion
7000122051 STANDARD ABRASIVES A/O UNITIZED WHEEL 873173, 731 6 IN X 1/4 IN

3M
7000122051 STANDARD ABRASIVES A/O UNITIZED WHEEL 873173, 731 6 IN X 1/4 IN

Standard Abrasives™ A/O Unitized Wheel 873173, 731 6 in x 1/4 in x 1/2 in, 10 per case
MI ITEM #03173575
MFR #7000122051 STANDARD ABRASIVES A/O UNITIZED WHEEL 873173, 731 6 IN X 1/4 IN
Price$79.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000122051 STANDARD ABRASIVES A/O UNITIZED WHEEL 873173, 731 6 IN X 1/4 IN

Standard Abrasives™ A/O Unitized Wheel 873173, 731 6 in x 1/4 in x 1/2 in, 10 per case
MI ITEM #03173575
MFR #7000122051 STANDARD ABRASIVES A/O UNITIZED WHEEL 873173, 731 6 IN X 1/4 IN

Mfr description
7000122051 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium to high density construction with medium or fine grade aluminum oxide makes this abrasive a good match for mid-sequence applications such as cleaning of hard metals or general deburring
  • Harder material density and increased edge durability over 600 Series Unitized Wheels provides a longer-lasting wheel for heavier-duty tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.15/each

Specifications

Dimensions

  • Overall Diameter
    6 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Black
  • Long Description
    The 7000122051 Standard Abrasives A/O Unitized Wheel 873173, 731 6 IN X 1/4 IN is a 3:1 Heat Shrink Tubing product made with Aluminum Oxide abrasive, designed for electrical insulation, sealing, and protection in wiring and cable management applications.
  • Manufacturer Upc Number
    00051115355653
  • Material
    Polyolefin
  • Package Quantity
    5
  • UPC_NO
    00051115355653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)