Motion
37774 HVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-7000-48A BLACK 2.5-5.6"O.D.

3M
37774 HVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-7000-48A BLACK 2.5-5.6"O.D.

3M™ Heavy-Wall Flame-Retardant Cable Sleeve HDT-7000-48A, 5/Case
MI ITEM #03173589
MFR #37774 HVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-7000-48A BLACK 2.5-5.6"O.D.
Price$613.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37774 HVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-7000-48A BLACK 2.5-5.6"O.D.

3M™ Heavy-Wall Flame-Retardant Cable Sleeve HDT-7000-48A, 5/Case
MI ITEM #03173589
MFR #37774 HVY-WALL FLAME-RETARDANT CABLE SLEEVE HDT-7000-48A BLACK 2.5-5.6"O.D.

Mfr description
37774 HVY-WALL FLAME-RETARDANT CABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.73/each

Specifications

Dimensions

  • Bundle Diameter Range
    15 to 55
  • Inner Diameter After Shrinking
    2.000 in
  • Inner Diameter Before Shrinking
    7.000 in
  • Inside Diameter
    13 (Recovered) mm, 75 (Expanded) mm
  • Length
    1200 mm
  • Maximum Bundle Diameter
    55 mm
  • Maximum Voltage Rating
    1000 V
  • Minimum Bundle Diameter
    15 mm
  • Overall Length
    48 in
  • Shrink Tube Length
    4 ft.
  • Weight
    4.6 lb

Details

  • Adhesive Lined
    No
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant • SAE AS23053/15, Class 1 Certified and RoHS 2011/65/EU Compliant
  • Flame Retardant
    Yes
  • Form
    Wrap Around
  • Manufacturer Upc Number
    00051135377741
  • Material
    Polyolefin
  • Minimum Order Quantity
    5
  • Operating Temperature Range
    -67 to 230 °F
  • Product Types
    Heavy Wall Tubing (Adhesive Lined)
  • Shrink Ratio
    3:1
  • Shrink Tube Material
    Polyolefin
  • Shrink Tube Type
    Heat Shrink Tubing
  • Shrink Tube Wall Type
    Heavy Wall
  • Standards Met
    SAE-AMS-DTL-23053/15, Class 1 ABS
  • UPC_NO
    00051135377741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)