Motion
37979 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-4500-48-BOX

3M
37979 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-4500-48-BOX

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-4500, 1500-2500 kcmil, Expanded/Recovered I.D. 4.50/1.50 in, 48 in Length, 5/Case
MI ITEM #03173590
MFR #37979 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-4500-48-BOX
Price$392.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37979 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-4500-48-BOX

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-4500, 1500-2500 kcmil, Expanded/Recovered I.D. 4.50/1.50 in, 48 in Length, 5/Case
MI ITEM #03173590
MFR #37979 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-4500-48-BOX

Mfr description
37979 HEAT SHRINK HVY-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.98/each

Specifications

Dimensions

  • Bundle Diameter Range
    15 to 55
  • Inner Diameter After Shrinking
    1.500 in
  • Inner Diameter Before Shrinking
    4.500 in
  • Inside Diameter
    13 (Recovered) mm, 75 (Expanded) mm
  • Length
    250 mm
  • Maximum Bundle Diameter
    55 mm
  • Maximum Voltage Rating
    1000 V
  • Minimum Bundle Diameter
    15 mm
  • Overall Length
    48 in
  • Shrink Tube Length
    4 ft.
  • Weight
    2.96 lb

Details

  • Adhesive Lined
    Yes
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • Flame Retardant
    No
  • Form
    Wrap Around
  • Manufacturer Upc Number
    00051135379790
  • Material
    Polyolefin
  • Minimum Order Quantity
    5
  • Operating Temperature Range
    -67 to 230 °F
  • Product Types
    Sleeve
  • Shrink Ratio
    3:1
  • Shrink Tube Material
    Cross-Linked Polyolefin
  • Shrink Tube Type
    Heat Shrink Tubing
  • Shrink Tube Wall Type
    Heavy Wall
  • Standards Met
    UL,CSA
  • UPC_NO
    00051135379790

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)