Motion
37980 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-6000-48-BOX

3M
37980 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-6000-48-BOX

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-6000, 2.1-4.8 in, Expanded/Recovered I.D. 6.00/1.80 in, 48 in Length, 5/case
MI ITEM #03173591
MFR #37980 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-6000-48-BOX
List Price$543.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37980 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-6000-48-BOX

3M™ Heat Shrink Heavy-Wall Cable Sleeve ITCSN-6000, 2.1-4.8 in, Expanded/Recovered I.D. 6.00/1.80 in, 48 in Length, 5/case
MI ITEM #03173591
MFR #37980 HEAT SHRINK HVY-WALL CABLE SLEEVE ITCSN-6000-48-BOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$543.52/each for your price

Overview

Mfr description
37980 HEAT SHRINK HVY-WALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Superior resistance to abrasion, corrosion and chemicals
  • Offers reliable performance for electrical splices, connections and terminations
  • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs
  • Made of black cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Form
    Wrap Around
  • Inside Diameter
    13 (Recovered) mm, 75 (Expanded) mm
  • Bundle Diameter Range
    15 to 55
  • Material
    Polyolefin
  • Color
    Black
  • Operating Temperature Range
    -67 to 230 °F
  • Length
    500 mm
  • Minimum Bundle Diameter
    15 mm
  • Maximum Bundle Diameter
    55 mm
  • Adhesive Lined
    Yes
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Superior resistance to abrasion, corrosion and chemicals • Offers reliable performance for electrical splices, connections and terminations • Suitable for insulating secondary splices, as well as direct buried, submersible and dig-in repairs • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • Flame Retardant
    No
  • Inner Diameter After Shrinking
    1.800 in
  • Inner Diameter Before Shrinking
    6.000 in
  • Maximum Voltage Rating
    1000 V
  • Shrink Ratio
    3:1
  • Shrink Tube Length
    4 ft.
  • Shrink Tube Material
    Cross-Linked Polyolefin
  • Shrink Tube Type
    Heat Shrink Tubing
  • Shrink Tube Wall Type
    Heavy Wall
  • Standards Met
    UL,CSA
  • Manufacturer Upc Number
    00051135379806
  • Minimum Order Quantity
    5
  • Overall Length
    48 in
  • Product Types
    Sleeve
  • UPC_NO
    00051135379806
  • Weight
    3.4 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text