Motion
38231 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-0800-BK-48A-MSHA BLACK 8-10A

3M
38231 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-0800-BK-48A-MSHA BLACK 8-10A

3M™ Heat Shrinkable Thick-Wall Cable Sleeve ITCSF-0800-BK-48A-MSHA, Black, 8-10 AWG, 4 ft lengths, 20 each/case
MI ITEM #03173598
MFR #38231 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-0800-BK-48A-MSHA BLACK 8-10A
List Price$87.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38231 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-0800-BK-48A-MSHA BLACK 8-10A

3M™ Heat Shrinkable Thick-Wall Cable Sleeve ITCSF-0800-BK-48A-MSHA, Black, 8-10 AWG, 4 ft lengths, 20 each/case
MI ITEM #03173598
MFR #38231 HEAT SHRINK THICKWALL CABLE SLEEVE ITCSF-0800-BK-48A-MSHA BLACK 8-10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.84/each for your price

Overview

Mfr description
38231 HEAT SHRINK THICKWALL CABLE SLEEVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides better mechanical protection
  • Offers shrink-fit electrical insulation
  • Suitable for insulating electrical splices, connections and terminations
  • Made of black cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant

Specifications

  • Form
    Wrap Around
  • Inside Diameter
    100 (Expanded) mm, 23 (Recovered) mm
  • Bundle Diameter Range
    25 to 80
  • Material
    Polyolefin
  • Color
    Black
  • Length
    750 mm
  • Minimum Bundle Diameter
    25 mm
  • Maximum Bundle Diameter
    80 mm
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Provides better mechanical protection • Offers shrink-fit electrical insulation • Suitable for insulating electrical splices, connections and terminations • Made of black cross-linked polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant
  • Manufacturer Upc Number
    00051135382318
  • Minimum Order Quantity
    40
  • Overall Length
    48 in
  • UPC_NO
    00051135382318
  • Weight
    0.401 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text