Motion
38444 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS-300-BLACK/RED

3M
38444 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS-300-BLACK/RED

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, black/red, 5 kits per carton
MI ITEM #03173606
MFR #38444 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS-300-BLACK/RED
List Price$386.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38444 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS-300-BLACK/RED

3M™ Thin-Wall Heat Shrink Tubing EPS-300, Adhesive-Lined, black/red, 5 kits per carton
MI ITEM #03173606
MFR #38444 THIN-WALL FLEX POLYOLEFIN ADHESIVE -LINED TUBING EPS-300-BLACK/RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$386.08/each for your price

Overview

Mfr description
38444 THIN-WALL FLEX POLYOLEFIN ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Dual-wall construction provides abrasion resistance and moisture-seal protection
  • Offers the advantage of integral, adhesive-lined construction
  • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts
  • Made of black flexible polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant tubing is rated for 600V applications

Specifications

  • Before Shrink Inside Diameter
    3/8 in
  • After Shrink Inside Diameter
    0.12 in
  • Shrink Ratio
  • Dimensions
    3/8 Dia. x 6
  • Color
    Multi-Color
  • Min Operating Temperature
    -55 °C
  • Operating Temperature Range
    -55 to +110 °C
  • Max Operating Temperature
    +110 °C
  • Voltage Rating
    600 V
  • Length
  • Material
    Polyolefin
  • Package Quantity
    5
  • Overall Length
    48 in
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Dual-wall construction provides abrasion resistance and moisture-seal protection • Offers the advantage of integral, adhesive-lined construction • Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts • Made of black flexible polyolefin • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C) • Flame-retardant tubing is rated for 600V applications
  • Manufacturer Upc Number
    00051135384442
  • UPC_NO
    00051135384442

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text