Overview
Mfr description
67027 DIAMOND GRADE VIP REFLECTIVE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorYellow
- Length50 yd
- Width48 in
- Manufacturer Upc Number00051135670279
- UPC_NO00051135670279
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data