Motion
30476 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1/2"X50YD

3M
30476 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1/2"X50YD

3M™ Scotchlite™ High Gain Reflective Sheeting 7610, 1/2 in x 50 yd, 8/Carton
Mi Item #03173680
MFR #30476 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1/2"X50YD
Price$202.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
30476 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1/2"X50YD

3M™ Scotchlite™ High Gain Reflective Sheeting 7610, 1/2 in x 50 yd, 8/Carton
Mi Item #03173680
MFR #30476 SCOTCHLITE HIGH GAIN REFLECTIVE SHEETING 7610 1/2"X50YD

Mfr description
30476 SCOTCHLITE HIGH GAIN REFLECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.27/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    0.5 in

Details

  • Backing Material
    Plastic
  • Color
    Gray
  • Manufacturer Upc Number
    00051138304768
  • Operating Temperature Range
    Maximum of +350 °F
  • UPC_NO
    00051138304768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)