Overview
Mfr description
30478 SCOTCHLITE HIGH GAIN REFLECTIVE
- For industrial/occupational use only. Not for consumer sale or use.
- Offers very high retroreflective efficiency and small optical elements.
- Use is limited to manual application since the material is too thin to perform in automatic application equipment.
- Pressure sensitve adhesive.
Specifications
- Manufacturer Stock Number00051138304782
- Manufacturer Upc Number00051138304782
- UPC_NO00051138304782
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data