Motion
7010343543

3M
7010343543

Adhesive-backed Floor Marking or Safety Tape - Length: 12 in, Width: 4 in, Green/Yellow
Mi Item #03173699
MFR #7010343543
Price$733.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010343543

Adhesive-backed Floor Marking or Safety Tape - Length: 12 in, Width: 4 in, Green/Yellow
Mi Item #03173699
MFR #7010343543

Mfr description
38847 PHOTOLUMINESCENT FILM 6900
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$733.32/each

Specifications

Dimensions

  • Container Size
    12.0000 in x 4.0000 in
  • Length
    12 in
  • Roll Length
    12 in
  • Roll Width
    10.16 cm, 4.0000 in
  • Width
    4 in

Details

  • Adhesive Material
    Pressure-Sensitive
  • Backing Material
    Photoluminescent Film
  • Color
    Green/Yellow
  • Format
    Pre Cut Strip
  • Installation Method
    Manual
  • Manufacturer Stock Number
    7010343543
  • Manufacturer Upc Number
    00051138388478
  • Material
    Film
  • Pattern
    Message
  • Series
    6900
  • Shape
    Rectangle
  • Standards Met
    NAVSEA
  • Type
    Photoluminescent Film
  • UPC_NO
    00051138388478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)