Motion
38854 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 12"X4" + W/ARROW

3M
38854 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 12"X4" + W/ARROW

3M™ Photoluminescent Film 6900, Shipboard Sign 3MN126PL, 12 in x 4 in, + with Arrow, 10/Package
MI ITEM #03173700
MFR #38854 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 12"X4" + W/ARROW
List Price$733.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38854 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 12"X4" + W/ARROW

3M™ Photoluminescent Film 6900, Shipboard Sign 3MN126PL, 12 in x 4 in, + with Arrow, 10/Package
MI ITEM #03173700
MFR #38854 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 12"X4" + W/ARROW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$733.32/each for your price

Overview

Mfr description
38854 PHOTOLUMINESCENT FILM 6900
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Green/Yellow
  • Length
    12 in
  • Width
    4 in
  • Material
    Film
  • Pattern
    Arrow
  • Roll Length
    12 in
  • Manufacturer Upc Number
    00051138388546
  • UPC_NO
    00051138388546

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought