Overview
Mfr description
38858 PHOTOLUMINESCENT FILM 6900
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorGreen/Yellow
- Length6 in
- Width6 in
- MaterialFilm
- Roll Length6 in
- Manufacturer Upc Number00051138388584
- UPC_NO00051138388584
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data