Motion
38867 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 8"X4" AFFF

3M
38867 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 8"X4" AFFF

3M™ Photoluminescent Film 6900, Shipboard Sign 3MN139PL, 8 in x 4 in, AFFF, 10/Package
MI ITEM #03173703
MFR #38867 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 8"X4" AFFF
List Price$515.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38867 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 8"X4" AFFF

3M™ Photoluminescent Film 6900, Shipboard Sign 3MN139PL, 8 in x 4 in, AFFF, 10/Package
MI ITEM #03173703
MFR #38867 PHOTOLUMINESCENT FILM 6900 SHIPBOARD SIGN 8"X4" AFFF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.99/each for your price

Overview

Mfr description
38867 PHOTOLUMINESCENT FILM 6900
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Color
    Green/Yellow
  • Length
    8 in
  • Width
    4 in
  • Material
    Film
  • Roll Length
    8 in
  • Manufacturer Upc Number
    00051138388676
  • UPC_NO
    00051138388676

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought