Specifications
Dimensions
- Length2 in
- Weight6.008 lb
Details
- ApplicationNavy ships
- ColorRed
- Manufacturer Upc Number00051138389369
- MaterialReflective Sheeting/Photoluminescent Material
- MountingLetter Board
- Reflective Or Glow In The DarkReflective
- TypeLetter & Number Assortment
- UPC_NO00051138389369
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)