Motion
38937 DIAMOND GRADE SHIP BOARD LABEL KIT 3MNKITB 3975 BLUE CUTOUT LETTER &

3M
38937 DIAMOND GRADE SHIP BOARD LABEL KIT 3MNKITB 3975 BLUE CUTOUT LETTER &

3M™ Diamond Grade™ Ship Board Label Kit 3MNKITB, 3975, Blue, Letters and Numbers, 2 in, 10/Pkg, 80 Package Total
MI ITEM #03173705
MFR #38937 DIAMOND GRADE SHIP BOARD LABEL KIT 3MNKITB 3975 BLUE CUTOUT LETTER &
Price$2,896.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
38937 DIAMOND GRADE SHIP BOARD LABEL KIT 3MNKITB 3975 BLUE CUTOUT LETTER &

3M™ Diamond Grade™ Ship Board Label Kit 3MNKITB, 3975, Blue, Letters and Numbers, 2 in, 10/Pkg, 80 Package Total
MI ITEM #03173705
MFR #38937 DIAMOND GRADE SHIP BOARD LABEL KIT 3MNKITB 3975 BLUE CUTOUT LETTER &

Mfr description
38937 DIAMOND GRADE SHIP BOARD LABEL KIT
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,896.86/each

Specifications

Dimensions

  • Length
    2 in
  • Weight
    4.356 lb
  • Width
    2 in

Details

  • Application
    Navy ships
  • Color
    Blue
  • Manufacturer Upc Number
    00051138389376
  • Material
    Reflective Sheeting/Photoluminescent Material
  • Mounting
    Letter Board
  • Reflective Or Glow In The Dark
    Reflective
  • Type
    Letter & Number Assortment
  • UPC_NO
    00051138389376

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)