Overview
Mfr description
39018 DIAMOND GRADE VIP REFLECTIVE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorWhite
- Length50 yd
- Width30 in
- Manufacturer Upc Number00051138390181
- UPC_NO00051138390181
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data