Overview
Mfr description
39019 DIAMOND GRADE VIP REFLECTIVE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorWhite
- Length50 yd
- Width36 in
- Manufacturer Upc Number00051138390198
- UPC_NO00051138390198
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data