Overview
Mfr description
39174 DIAMOND GRADE VIP REFLECTIVE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ColorGreen
- Length50 yd
- Width24 in
- Manufacturer Upc Number00051138391744
- UPC_NO00051138391744
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data