Motion
46654 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-220-1-250: BLACK 2-WAY OUTLE

3M
46654 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-220-1-250: BLACK 2-WAY OUTLE

3M™ Heat Shrinkable Cable Breakout Boot HDBB-220-1-250: black, 2-way outlet, 1/case
Mi Item #03173731
MFR #46654 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-220-1-250: BLACK 2-WAY OUTLE
Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
46654 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-220-1-250: BLACK 2-WAY OUTLE

3M™ Heat Shrinkable Cable Breakout Boot HDBB-220-1-250: black, 2-way outlet, 1/case
Mi Item #03173731
MFR #46654 HEAT SHRINKABLE CABLE BREAKOUT BOOT HDBB-220-1-250: BLACK 2-WAY OUTLE

Mfr description
46654 HEAT SHRINKABLE CABLE BREAKOUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ensures excellent insulation and void-free sealing of cable breakouts
  • Internal coating of adhesive offers reliable environmental sealing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.42/each

Specifications

Dimensions

  • Weight
    0.013 lb

Details

  • Additional Details
    Flame Retardant
  • After Shrink Cable Entry Dia Rng
    Maximum of 0.9
  • After Shrink Conductor Exit Dia Rng
    Maximum of 0.3
  • Cable Entries
    (1) Maximum of 0.9"
  • Color
    Black
  • Conductor Exits
    (2) Maximum of 0.3"
  • Manufacturer Upc Number
    00051138466541
  • Material
    Polyolefin
  • Minimum Order Quantity
    1
  • Number Of Cable Entries
    1
  • Number Of Conductor Exits
    2
  • Product Types
    Cables and Wires Accessories
  • UPC_NO
    00051138466541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)