Motion
48155 HVY DTY SKE-15/40 END CAP BLACK FOR CABLE DIAMETERS 0.59-1.26"

3M
48155 HVY DTY SKE-15/40 END CAP BLACK FOR CABLE DIAMETERS 0.59-1.26"

3M™ Heat Shrink Heavy-Duty End Cap SKE-15/40, Black, for cable diameters 0.59-1.26 in, 10 each/case
MI ITEM #03173734
MFR #48155 HVY DTY SKE-15/40 END CAP BLACK FOR CABLE DIAMETERS 0.59-1.26"
List Price$16.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
48155 HVY DTY SKE-15/40 END CAP BLACK FOR CABLE DIAMETERS 0.59-1.26"

3M™ Heat Shrink Heavy-Duty End Cap SKE-15/40, Black, for cable diameters 0.59-1.26 in, 10 each/case
MI ITEM #03173734
MFR #48155 HVY DTY SKE-15/40 END CAP BLACK FOR CABLE DIAMETERS 0.59-1.26"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.14/each for your price

Overview

Mfr description
48155 HVY DTY SKE-15/40 END CAP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers mechanical and environmental protection to cable ends
  • Adhesive lining offers flexible, water-resistant barrier
  • Suitable for heavy-duty applications
  • Comes in black color
  • Made of flame-retardant, semi-rigid, cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)

Specifications

  • Dimensions
    1.57 x 3.54 in
  • After Shrink Inside Diameter
    0.59 in
  • Color
    Black
  • Material
    Polyolefin
  • Additional Details
    Moisture Protection
  • Before Shrink Inside Diameter
    1.57 in
  • Length
    3.54 in
  • Manufacturer Upc Number
    00051138481551
  • Minimum Order Quantity
    60
  • UPC_NO
    00051138481551
  • Weight
    0.043 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text