Motion
7000030834

3M
7000030834

3M™ Diamond Grade™ Conspicuity Markings 983-10, White, 2 in x 50 yd, 1 Roll/Case
Mi Item #03173789
MFR #7000030834
Price$257.39/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000030834

3M™ Diamond Grade™ Conspicuity Markings 983-10, White, 2 in x 50 yd, 1 Roll/Case
Mi Item #03173789
MFR #7000030834

Mfr description
67537 DIAMOND GRADE CONSPICUITY MARKING
  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
  • Aggressive, pressure-sensitive adhesive
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$257.39/rl

Specifications

Dimensions

  • Length
    150 ft
  • Width
    2 in

Details

  • Backing Material
    Polyethylene
  • Color
    White
  • Manufacturer Upc Number
    00051138675370
  • Product Type
    Reflective Tape
  • Standards Met
    DOT Mark
  • UPC_NO
    00051138675370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)