Motion
67635 DIAMOND GRADE CONSPICUITY MARKING STRIP 983-32 PN67635 RED/WHITE 2"X1

3M
67635 DIAMOND GRADE CONSPICUITY MARKING STRIP 983-32 PN67635 RED/WHITE 2"X1

3M™ Diamond Grade™ Conspicuity Markings 983-32, Red/White, 2 in x 18 in, 100/Package
Mi Item #03173790
MFR #67635 DIAMOND GRADE CONSPICUITY MARKING STRIP 983-32 PN67635 RED/WHITE 2"X1
Price$174.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67635 DIAMOND GRADE CONSPICUITY MARKING STRIP 983-32 PN67635 RED/WHITE 2"X1

3M™ Diamond Grade™ Conspicuity Markings 983-32, Red/White, 2 in x 18 in, 100/Package
Mi Item #03173790
MFR #67635 DIAMOND GRADE CONSPICUITY MARKING STRIP 983-32 PN67635 RED/WHITE 2"X1

Mfr description
67635 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.86/each

Specifications

Dimensions

  • Length
    18 in
  • Width
    2 in

Details

  • Backing Material
    Polyethylene
  • Color
    Multi-Color
  • Manufacturer Upc Number
    50051138676358
  • Product Type
    Reflective Tape
  • UPC_NO
    50051138676358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)