Motion
67816 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X150'

3M
67816 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X150'

3M™ Diamond Grade™ Conspicuity Markings 983-72 ES, Red, 2 in x 50 yd
Mi Item #03173795
MFR #67816 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X150'
Price$174.86/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67816 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X150'

3M™ Diamond Grade™ Conspicuity Markings 983-72 ES, Red, 2 in x 50 yd
Mi Item #03173795
MFR #67816 DIAMOND GRADE CONSPICUITY MARKING 983-72 ES RED 2"X150'

Mfr description
67816 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.86/rl

Specifications

Dimensions

  • Length
    150 ft
  • Width
    2 in

Details

  • Backing Material
    Polyethylene
  • Color
    Red
  • Manufacturer Upc Number
    00051138678166
  • Product Type
    Reflective Tape
  • UPC_NO
    00051138678166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)