Motion
67825 DIAMOND GRADE CONSPICUITY MARKING ROLL 983-32 ES RED/WHITE 4"X150'

3M
67825 DIAMOND GRADE CONSPICUITY MARKING ROLL 983-32 ES RED/WHITE 4"X150'

3M™ Diamond Grade™ Conspicuity Markings 983-32, Red/White, 4 in x 50 yd
Mi Item #03173798
MFR #67825 DIAMOND GRADE CONSPICUITY MARKING ROLL 983-32 ES RED/WHITE 4"X150'
Price$643.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67825 DIAMOND GRADE CONSPICUITY MARKING ROLL 983-32 ES RED/WHITE 4"X150'

3M™ Diamond Grade™ Conspicuity Markings 983-32, Red/White, 4 in x 50 yd
Mi Item #03173798
MFR #67825 DIAMOND GRADE CONSPICUITY MARKING ROLL 983-32 ES RED/WHITE 4"X150'

Mfr description
67825 DIAMOND GRADE CONSPICUITY MARKING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.47/each

Specifications

Dimensions

  • Length
    150 ft
  • Width
    4 in

Details

  • Backing Material
    Polyethylene
  • Color
    Red/White
  • Manufacturer Upc Number
    00051138678258
  • Product Type
    Reflective Tape
  • UPC_NO
    00051138678258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)